Shop All Gas Detection Accessories
Gfg
Replacement Sensor, Carbon Dioxide
Mfr # 1460780
Zoro # G3812868
product price: $1,352.99
/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. G460 Series
- Sensor Range 0 to 5% v/v
- Detects Carbon Dioxide
- Chemical Formula CO2
- Temp. Range -4 Degrees to 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfg
- MFR # 1460780
- Zoro # G3812868
- Country of Origin Germany
- Category Gas Detection Accessories
Details
Item | Replacement Sensor |
For Use With | Mfr. No. G460 Series |
Sensor Range | 0 to 5% v/v |
Detects | Carbon Dioxide |
Chemical Formula | CO2 |
Temp. Range | -4 Degrees to 131 Degrees F |
Industry Type | Healthcare |
Resolution | 0.01% Vol./Vol. |
Gas Detected | Carbon Dioxide |
Operating Temperature - Minimum | -4 Degrees F |
Measurement Range | 0 to 5% |
Operating Temperature - Maximum | 131 Degrees F |
Compatible Detector Manufacturer Part Number | G460 |
Description
Replacement Sensor, Gas Detected Carbon Dioxide, Measurement Range 0 to 5 Percent, Compatible Detector Manufacturer Part Number G460, Resolution 0.01 Percent Vol./Vol., Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (48-73-5024)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305NEX-LR-NAY)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- GFG Replacement Sensor, Oxygen (2210404)
- AIMSAFETY Calibration Hood (PM-400 Cup)
- GASTEC Handbook, 1 in. H x 5-1/2 in. W x 8 in. L (GV-100-SHB)
- INDUSTRIAL SCIENTIFIC Gas Regulator Manifold, 5-Port, Clamp-On (18105924)
- INDUSTRIAL SCIENTIFIC Card Reader (18105684)
- MPOWER External Clips w/ Hydrophobic Filters 2pcs (DA-Filter-Clip-UNI)
- RKI INSTRUMENTS Rki Oxygen Sensor For The Gx-2001, Gx-2003, Gx-2009, Gx-2012, Gaswatch 2, Ox-01, And Gas Tracer (OS-BM2)
- Gfg Gas Detection