Shop All Combustible Gas Detectors
Gfg
Rechargeable Battery Pack, NiMH, Black, 3V
Mfr # 1450-211
Zoro # G9602984
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With G400 Series Units
- Operating Temp. Range -20 Degrees to 55 Degrees C
- Battery Life 24 hr
- Color Black
- Battery Type NiMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gfg
- MFR # 1450-211
- Zoro # G9602984
- Country of Origin United States
- Category Combustible Gas Detectors
Details
Item | Rechargeable Battery Pack |
For Use With | G400 Series Units |
Operating Temp. Range | -20 Degrees to 55 Degrees C |
Battery Life | 24 hr |
Color | Black |
Battery Type | NiMH |
Voltage | 3V |
Product Type | Rechargeable Battery Pack |
Rechargeable | Yes |
Operating Temperature - Minimum | -4 Degrees F |
Output Voltage | 3V |
Operating Temperature - Maximum | 131 Degrees F |
Battery Chemistry | Nickel Metal Hydride |
Description
Rechargeable Battery Pack, Product Type Rechargeable Battery Pack, Rechargeable Yes, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With G400 Series Units, Output Voltage 3V, Battery Life 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Mini USB Cable, Track-It Data Loggers (5396-9911)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSXPA401232104)
- BEL-ART Bi-Metallic 3 In Dial, Meter, 12 In (B61310-8800)
- TESTO Mini temperature data logger (0572 0561)
- SENSIT Combustible Gas Detector (906-00000-09)
- BACHARACH 0019-0575 Replacement (0019-0575)
- MSA SAFETY Battery Charger, 100/240VAC (10127427)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- GENERAL TOOLS Combustible Gas Detector, 20-1/2" H (NGD269)
- TEST PRODUCTS INTERNATIONAL Gas Detector, Natural Gas, Meth (725A)
- AIMSAFETY Battery Charger, 110VAC (PM-400 Charger)
- Gfg Combustible Gas Detectors