Shop All Combustible Gas Detectors
Gfg
Rchrgeabl Flashlight Battery Pack, BlK, 3V
Mfr # 1450-212
Zoro # G9602975
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With G400 Series Units
- Operating Temp. Range -20 Degrees to 55 Degrees C
- Battery Life 24 hr
- Voltage 3V
- Battery Type NiMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gfg
- MFR # 1450-212
- Zoro # G9602975
- Country of Origin United States
- Category Combustible Gas Detectors
Details
Item | Rechargeable Flashlight Battery Pack |
For Use With | G400 Series Units |
Operating Temp. Range | -20 Degrees to 55 Degrees C |
Battery Life | 24 hr |
Voltage | 3V |
Battery Type | NiMH |
Color | Black |
Product Type | Rechargeable Flashlight Battery Pack |
Rechargeable | Yes |
Operating Temperature - Maximum | 131 Degrees F |
Output Voltage | 3V |
Operating Temperature - Minimum | -4 Degrees F |
Battery Chemistry | Nickel Metal Hydride |
Description
Rechargeable Flashlight Battery Pack, Product Type Rechargeable Flashlight Battery Pack, Rechargeable Yes, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With G400 Series Units, Output Voltage 3V, Battery Life 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX6)
- WINTERS Mini Ball Valve, 1.71 in., Lever Handle (SMV500LF)
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- WINTERS Snubbers Brass 1/4"Npt "G" (SSN516)
- BW TECHNOLOGIES Gas Detector Battery Charger, 5 Unit, EU (GA-PA-1-MC5-EU)
- MSA SAFETY Charging Cradle (10092233)
- TIF Combustible Gas Detector, 4.8V Battery (TIF8800X)
- AIR SYSTEMS INTL Low Pressure Air Quality Test Module (LP-A4)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- AMPROBE Combustible Gas Detector (GSD600)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity with NIST Calibration Certificate (C-383-NIST)
- Gfg Combustible Gas Detectors