Shop All Multi-Gas Detectors
Gfg
Multi-Gas Detector, 170 hr Battery Life, Blue
Mfr # G460-1D03700065
Zoro # G9603045
Free Shipping & Returns
$3,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Methane, Propane, VOC
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 170 hr
- Operating Temp. Range -20 Degrees to +50 Degrees C (-4 Degrees to +131 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gfg
- MFR # G460-1D03700065
- Zoro # G9603045
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 75 mm |
Overall Depth | 55 mm |
Manufacturer Warranty Length | 3 yr |
Overall Height | 110 mm |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Blue, Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Methane, Propane, VOC, Rechargeable Battery Yes, Sensor Type Catalytic, Electrochemical, Infrared, Photo Ionization, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 103 dBA, Battery Life 170 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (2YEN5)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Burgundy (FP-N-100-XS-BRG)
- SELLSTROM Gravit-Eye Portable Eyewash Station - Bacteriostatic Additive Bottle (S90322)
- SALISBURY Dielectric Overshoe, Size 13, PR (51508 13)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11440C)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- PCE INSTRUMENTS Environmental Gas Detector, Optical, acoustic and haptic alarm (PCE-GA 10)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- REED INSTRUMENTS R9400-NIST Carbon Monoxide Meter with Temperature, 1000ppm (R9400-NIST)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10165446)
- Gfg Multi-Gas Detectors