Shop All Multi-Gas Detectors
Gfg
Controller, 4 Channel, LED, 3.60 in H, White
Mfr # 2044001
Zoro # G3812825
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Combustible Gases, O2, Toxic Gases, Vapors
- For Use With GFG Transmitters
- Number of Channels 4
- Status Indicator Yes
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfg
- MFR # 2044001
- Zoro # G3812825
- Country of Origin Germany
- Category Multi-Gas Detectors
Dimensions
Overall Width | 4.24 in |
Overall Depth | 2.32 in |
Overall Height | 3.6 in |
Details
Gas Detected | Combustible Gases, O2, Toxic Gases, Vapors |
For Use With | GFG Transmitters |
Number of Channels | 4 |
Status Indicator | Yes |
Power Required | 24V DC |
Control Type | 4 to 20mA |
Color | White |
Alarm Type | Internal Buzzer |
Item | Transmitter Controller |
Features | (3) Adjustable Alarm Points |
Operating Temp. Range | 0 Degrees to 131 Degrees F |
Housing Color | White |
Output Current | 4 to 20 mA |
Display Type | Digital |
Display Screen Type | LED |
Operating Temperature - Maximum | 131 Degrees F |
Input Channels | 4 |
Alert Type | Internal Buzzer |
Operating Temperature - Minimum | 0 Degrees F |
Description
Transmitter Controller, For Use With GFG Transmitters, Product Type Controller for Transmitter, Display Type Digital, Features (3) Adjustable Alarm Points, Display Screen Type LED, Alert Type Internal Buzzer, Overall Depth 2.32 in, Overall Height 3.6 in, Overall Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Cleanroom Gloves, Size 7, 20 mil, PR (O-240)
- PORTWEST Class 3 FR Mesh Vest, L (UFR24)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-1824-L-17476)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11420C)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11440C)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- Gfg Gas Detection