Shop All Multi-Gas Detectors
Gfg
Controller, 1 Channel, LED, 12 in H, Blue
Mfr # 4100
Zoro # G3812901
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Combustible Gases, O2, Toxic Gases, Vapors
- Status Indicator Yes
- Color Blue
- Power Required 115V AC
- Features Security Lock, Slim-Line Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfg
- MFR # 4100
- Zoro # G3812901
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 12 in |
Overall Depth | 6 in |
Overall Height | 12 in |
Details
Gas Detected | Combustible Gases, O2, Toxic Gases, Vapors |
Item | Transmitter Controller |
Status Indicator | Yes |
Color | Blue |
Power Required | 115V AC |
Features | Security Lock, Slim-Line Design |
Operating Temp. Range | 0 Degrees to 131 Degrees F |
For Use With | GFG Transmitters |
Number of Channels | 1 |
Control Type | 4 to 20mA |
Alarm Type | Internal Buzzer |
Housing Color | Blue |
Operating Temperature - Maximum | 131 Degrees F |
Input Channels | 1 |
Alert Type | Internal Buzzer |
Display Screen Type | LED |
Display Type | Digital |
Output Current | 4 to 20 mA |
Operating Temperature - Minimum | 0 Degrees F |
Description
Transmitter Controller, For Use With GFG Transmitters, Product Type Controller for Transmitter, Display Type Digital, Features Security Lock, Slim-Line Design, Display Screen Type LED, Alert Type Internal Buzzer, Overall Depth 6 in, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 36 in H, 3 in L, 13 in W, Orange (155-OHT12-EG)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, S (S63219)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-45 (PCMB-15)
- NMC Two Way Traffic Ahead, TM517K (TM517K)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11420C)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11440C)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- Gfg Gas Detection