Shop All Supplied Air System Accessories
Gfg
CO Respiratory Airline Monitor, 30-145psi
Mfr # 4021
Zoro # G9603011
product price: $1,874.99
/ea
Free Shipping & Returns
$1,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings 1/2 in NPT
- Includes Power Cord
- Standards CE Certified or CSA Certified, NEMA, OSHA
- Pressure 30-145 psi
- NEMA Plug Configuration 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfg
- MFR # 4021
- Zoro # G9603011
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Height | 7 1/4 in |
Width | 5 7/8 in |
Depth | 4 in |
Details
Item | CO Respiratory Airline Monitor |
Fittings | 1/2 in NPT |
Includes | Power Cord |
Standards | CE Certified or CSA Certified, NEMA, OSHA |
Pressure | 30-145 psi |
NEMA Plug Configuration | 4X |
Includes Oxygen Monitor | No |
Includes Alarm | Yes |
Includes Filtration | Yes |
Includes Carbon Monoxide Monitor | Yes |
Air Flow | 0.8 cfm |
Maximum Pressure | 145 psi |
Power Options | AC Power, Battery Operated |
Number of Users | 8 |
Voltage | 12 V DC, 24 V DC, 110 V AC |
Description
CO Respiratory Airline Monitor, Number of Users 8, Includes Power Cord, Maximum Pressure 145 psi, Air Flow 0.8 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 030)
- 3M PELTOR Headband Ear Muffs, 30 (10093045081018)
- SUPPLYPAK Battery Acid Spill Kit, 2 gal. (SUPPLY-224)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- AIR SYSTEMS INTL CO Monitor (BBK-20)
- MILLER ELECTRIC Belt Assembly, Miller C50 Air Regulator (271394)
- ALLEGRO INDUSTRIES Airline Hose, 50 ft., Polyvinyl/Polyester (9101-50B)
- ALLEGRO INDUSTRIES Tyvek(TM) Hood, White (9911-10)
- CLEMCO Tear Away Lens, Apollo 600 (4361)
- ALLEGRO INDUSTRIES Airline Hose, Polyvinyl/Polyester, 50 ft. (2029)
- AIR SYSTEMS INTL Plastic Crevice Tool 11In (AV-103)
- Gfg Supplied Air System Accessories