Shop All Combustible Gas Detectors
Gfg
Alkaline Battery
Mfr # 1450-202
Zoro # G9602993
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With G400 Series Units
- Operating Temp. Range -20 Degrees to 55 Degrees C
- Battery Type Alkaline
- Battery Life 24 hr
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gfg
- MFR # 1450-202
- Zoro # G9602993
- Country of Origin United States
- Category Combustible Gas Detectors
Details
Item | Battery |
For Use With | G400 Series Units |
Operating Temp. Range | -20 Degrees to 55 Degrees C |
Battery Type | Alkaline |
Battery Life | 24 hr |
Color | Gray |
Voltage | 3V |
Product Type | Battery Pack |
Battery Chemistry | Alkaline |
Operating Temperature - Maximum | 131 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Output Voltage | 3V |
Description
Alkaline Battery Pack, Product Type Battery Pack, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With G400 Series Units, Output Voltage 3V, Battery Life 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1227 DUAL RANGE MANOMETER (15121)
- DWYER INSTRUMENTS Slacktube Manometer Model 0 To 50 Cm (1211-100)
- WINTERS Thermometer, Analog, 30-300 deg, 1/2in NPT (TAS143LF.)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01094M)
- TEST PRODUCTS INTERNATIONAL Gas Detector, 0 to 9999 ppm, 0 to 19.9%LEL (721)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector (CD100A)
- INDUSTRIAL SCIENTIFIC Repl Battery for Mfr. No. TX1-1/2/4/5 (17154367)
- GENERAL TOOLS Combustible Gas Detector, Instrinsic Safe (CGD900)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- UEI TEST INSTRUMENTS NIST Certified Combustible Gas Leak Detector, 9V Battery (CD100A-N)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- Gfg Combustible Gas Detectors