Shop All Grease Fittings
Gf&D Systems
Grease Fitting, Str, 1/8-27 Relief, PK10
Mfr # 5PU43
Zoro # G0507815
Sold in multiples of 4 for $69.80
$69.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Pressure Relief
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Fitting Thread Size 1/8"-27
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gf&D Systems
- MFR # 5PU43
- Zoro # G0507815
- Country of Origin United States
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Overall Length | 1/2 in |
Details
Grease Fitting Style | Pressure Relief |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Features | Relief Fitting |
Max. Pressure | 15 psi |
Relief Pressure Max. | 7-1/2 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Pressure Relief, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 1/2 in, Max. Pressure 15 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Relief Fitting, Relief Pressure Max. 7-1/2 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter LF-D-5M-MIDI (LF-D-5M-MIDI)
- NSK Tapered Roller Metric Type (HR32008XJ)
- CAMOZZI Polyethylene Tubing, 100M Reel, 12MM OD, 10MM Id, Blue (TPE 12/10-B)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- GF&D SYSTEMS Grease Fitting Cap, Green, PK10 (1XGL3)
- GF&D SYSTEMS Fitting Adapter, Straight, PK5 (3APD6)
- GF&D SYSTEMS Fitting Kit, Grease, 100 Pc (5JJ02)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- GF&D SYSTEMS Grease Fitting, 1/4-18 Button, PK10 (5PU46)
- GF&D SYSTEMS Grease Fitting, 1/4-28 Sae Str1.63OA, PK10 (3APD1)
- Gf&D Systems Grease Fittings