Shop All Grease Fittings
Gf&D Systems
Grease Fitting, Str, 1/4-28 UNF Flush, PK10
Mfr # 5PU59
Zoro # G0508052
product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 14 for $58.66
$58.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Flush
- Fitting Head Angle Straight
- Fitting Thread Type UNF
- Fitting Thread Size 1/4"-28
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf&D Systems
- MFR # 5PU59
- Zoro # G0508052
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Overall Length | 13/32 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Flush |
Fitting Head Angle | Straight |
Fitting Thread Type | UNF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Features | Flush |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Flush, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type UNF, Overall Length 13/32 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Flush, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #S10PP2 (S10PP2)
- DAYTON BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5TXL5)
- NTN Radial Bearing, Double Seal, 40mm Bore (6308LLUC3/L627)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In (3/4 SOFT CTL X 72)
- GF&D SYSTEMS Grease Fitting, 1/4-28 Sae Str1.63OA, PK10 (3APD1)
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- GF&D SYSTEMS Fitting Adapter, Straight, PK5 (3APD6)
- GF&D SYSTEMS Grease Fitting, Str, 3/8-24, PK10 (2PA92)
- GF&D SYSTEMS Fitting Kit, Grease, 50 Pc (5JJ04)
- WESTWARD Greasing Fitting Kit, 65 Pc. (13X065)
- Gf&D Systems Grease Fittings