Shop All Grease Fittings
Gf&D Systems
Grease Fitting Cap, Green, PK10
Mfr # 1XGL3
Zoro # G0504358
product price: $0.99
/pk 10, $0.10/ea
Sold in multiples of 68 for $67.32
$67.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Features Retaining Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf&D Systems
- MFR # 1XGL3
- Zoro # G0504358
- Country of Origin United States
- Category Grease Fittings
Details
Item | Grease Fitting Cap |
Material | Plastic |
Color | Green |
Features | Retaining Collar |
Description
Fitting Accessory Grouping Cap, Grease Fitting Cap, Material Plastic, Color Green, Features Retaining Collar, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-501-6MP)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (EN-N-150)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6348)
- MARATHON MOTORS Vector Motor, 3 HP, 9.0 ft.-lb., 60 Hz, Ball (182THTY17041)
- GF&D SYSTEMS Grease Fitting, Str, 3/8-24, PK10 (2PA92)
- GF&D SYSTEMS Grease Fitting, 1/4-18 Button, PK10 (5PU46)
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU49)
- GF&D SYSTEMS Grease Fitting, Str, 1/4-28Sae 1.13OA, PK10 (2PA82)
- GF&D SYSTEMS Grease Fitting, Str, 1/4-28 UNF Flush, PK10 (5PU59)
- INNOVATIVE PRODUCTS OF AMERICA Innovative Products of America 7862 Professional Grease Fitting; Joint Rejuvenator (IPA-7862)
- Gf&D Systems Grease Fittings