Shop All Grease Fittings
Gf&D Systems
Grease Fitting, 45Deg, 1/4-28, PK10
Mfr # 2PA83
Zoro # G0506065
product price: $7.69
/pk 10, $0.77/ea
Sold in multiples of 8 for $61.52
$61.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45.0 Degrees
- Fitting Thread Type SAE-LT
- Fitting Thread Size 1/4"-28
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf&D Systems
- MFR # 2PA83
- Zoro # G0506065
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Overall Length | 63/64 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 45.0 Degrees |
Fitting Thread Type | SAE-LT |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 45.0 Degrees , Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 63/64 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Lever, Pipe, 6000 psi (4BY70)
- POWERDRIVE QD Bushing, JA, 1/2" (JA-1/2)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-10-11)
- GATES PowerGrip Timing Belts, 82XL037 (82XL037)
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- GF&D SYSTEMS Fitting Kit, Grease, 50 Pc (5JJ04)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- GF&D SYSTEMS Fitting Adapter, Straight, PK5 (3APD6)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU49)
- GF&D SYSTEMS Grease Fitting, Str, 1/4-28 UNF Flush, PK10 (5PU59)
- WESTWARD Grease Fitting, 45 Deg., SS, 55/64" L, PK10 (52PA07)
- Gf&D Systems Grease Fittings