Shop All Grease Fittings
Gf&D Systems
Grease Fitting, 1/8-27 Relief, PK10
Mfr # 5PU51
Zoro # G0504988
product price: $16.25
/pk 10, $1.63/ea
Sold in multiples of 5 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Pressure Relief
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Fitting Thread Size 1/8"-27
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf&D Systems
- MFR # 5PU51
- Zoro # G0504988
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Overall Length | 1/2 in |
Details
Grease Fitting Style | Pressure Relief |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Features | Relief Fitting |
Max. Pressure | 5 psi |
Relief Pressure Min. | 1 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Relief Pressure Max. | 5 psi |
Description
Grease Fitting, Grease Fitting Style Pressure Relief, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 1/2 in, Max. Pressure 5 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Relief Fitting, Relief Pressure Min. 1 psi, Relief Pressure Max. 5 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Double Strand Coupling Chain (C40-16)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 15 Gal, Horiz (1TZZ2)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3663T)
- DAYTON AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6L235)
- GF&D SYSTEMS Grease Fitting, Str, 1/4-28Sae 1.13OA, PK10 (2PA82)
- GF&D SYSTEMS Grease Fitting Cap, Green, PK10 (1XGL3)
- GF&D SYSTEMS Grease Fitting, Str, 3/8-24, PK10 (2PA92)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU49)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU43)
- GF&D SYSTEMS Grease Fitting, 45Deg, 1/4-28, PK10 (2PA83)
- PERFORMANCE TOOL Grease Fitting, 10Pk, 1/4-28 90 Degree (W54244)
- Gf&D Systems Grease Fittings