Shop All Grease Fittings
Gf&D Systems
Grease Fitting, 1/4-18 Button, PK10
Mfr # 5PU46
Zoro # G9223880
product price: $54.35
/pk 10, $5.44/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Button Head
- Fitting Head Angle Straight
- Fitting Thread Type NPTF
- Fitting Thread Size 1/4 in
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf&D Systems
- MFR # 5PU46
- Zoro # G9223880
- Country of Origin United States
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4 in |
Overall Length | 1 1/4 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Button Head |
Fitting Head Angle | Straight |
Fitting Thread Type | NPTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Button Head, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 in, Fitting Thread Type NPTF, Overall Length 1 1/4 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Compact Regulator, R16, 1/2" (R16-04R)
- MILTON INDUSTRIES PLUG F1/4" CPLR (2pk) (MIS-728)
- DAYTON HVAC Motor, 1/25 HP, 3000 rpm, 115V, 3.3 (71218134M)
- SUPCO MultiPlus Dual Brand V Belt, B86 (B86)
- GF&D SYSTEMS Grease Fitting, Str, 3/8-24, PK10 (2PA92)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- GF&D SYSTEMS Grease Fitting Cap, Green, PK10 (1XGL3)
- GF&D SYSTEMS Fitting Adapter, Straight, PK5 (3APD6)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU49)
- ZORO SELECT Grease Fitting, Str, 3/16 Drive, PK10 (GFD1728)
- Gf&D Systems Grease Fittings