Shop All Power Supplies
Gfc
Power Supply, 120/240V AC, 24V DC, 100W, 2.4A
Mfr # GHOF 2-24
Zoro # G109947418
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/240V AC
- Output Voltage 24V DC
- Power Rating 100W
- Output Amps 2.4A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfc
- MFR # GHOF 2-24
- Zoro # G109947418
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 120/240V AC |
Output Voltage | 24V DC |
Power Rating | 100W |
Output Amps | 2.4A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 16mm (ZB6Z3B)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.58", Black, 6ft (H2F1.58BK6)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- GFC Power Supply, 120/240V AC, 15V DC, 50W, 1.5A (GHOF 1-15 OVP)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- Gfc Power Systems