Shop All Power Supplies
Gfc
Power Supply, 120/240V AC, 15V DC, 50W, 1.5A
Mfr # GHOF 1-15 OVP
Zoro # G108261690
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/240V AC
- Output Voltage 15V DC
- Power Rating 50W
- Output Amps 1.5A
- Power 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfc
- MFR # GHOF 1-15 OVP
- Zoro # G108261690
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 120/240V AC |
Output Voltage | 15V DC |
Power Rating | 50W |
Output Amps | 1.5A |
Power | 50 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (HBL9367)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3 in. D (HS13)
- GFC Power Supply, 120/240V AC, 24V DC, 100W, 2.4A (GHOF 2-24)
- OMRON AC to DC Power Supply, 100 to 240V AC, 5V DC, 14W, 2.8A, Panel (CJ1W-PA202)
- IE POWER Power Supply, 120V AC, 5V DC, 2A (5620A11)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- Gfc Power Systems