Shop All Power Supplies
Gfc
Power Supply, 100/120/220/240V AC, 15V DC, 100W, 3A
Mfr # GHOF 2-15
Zoro # G110935084
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/120/220/240V AC
- Output Voltage 15V DC
- Power Rating 100W
- Output Amps 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfc
- MFR # GHOF 2-15
- Zoro # G110935084
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 100/120/220/240V AC |
Output Voltage | 15V DC |
Power Rating | 100W |
Output Amps | 3A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Xtreme Cable Tie, Nylon, Black (45-308UVBFZ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- IDEAL Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (46-358)
- GFC Power Supply, 120/240V AC, 15V DC, 50W, 1.5A (GHOF 1-15 OVP)
- GFC Power Supply, 120/240V AC, 24V DC, 100W, 2.4A (GHOF 2-24)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- Gfc Power Systems