Shop All Sectionals
Gfancy Fixtures
Jenny Sectional Sleeper Right Hand Facing Chaise; Beige
Mfr # GF1083123
Zoro # G503785159
product price: $4,528.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,528.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfancy Fixtures
- MFR # GF1083123
- Zoro # G503785159
- UPC # 739608191963
- Country of Origin China
- Category Sectionals
Description
J&M is proud to present the newest addition to the J&M lineup. Inspired by innovation, produced with quality in mind, the Jenny Premium Sectional Sleeper takes on the challenge of providing simple yet aesthetically pleasing design, & integrating a well crafted durable sleeper solution. Crafted out of premium leather all around, this premium sectional opens to display spacious bed. The chaise also opens to provide adequate storage.
Features- Jenny Sectional Sleeper Right Hand Facing Chaise
- Color: Beige
- Assembly Required: Required
- Maximum Height (Top to Bottom): 35"
- Maximum Length (Side to Side): 109"
- Maximum Depth (Front to Back): 67.7"
- Weight: 328 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal (17781)
- LORELL Plastic Arms Mesh Back Nesting Chair, PK2 (41845)
- KANTEK Footrest, w/Adjustable Rollers, Black (FR750)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- Gfancy Fixtures Sectionals