Shop All Sectionals
Gfancy Fixtures
Agata Premium Leather Sectional Right Hand Facing Chaise; Slate Grey
Mfr # GF1365859
Zoro # G303782549
product price: $5,199.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,199.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfancy Fixtures
- MFR # GF1365859
- Zoro # G303782549
- UPC # 750071003980
- Country of Origin China
- Category Sectionals
Description
J&M is proud to introduce the newest addition to our premium leather sectionals, the Agata Premium Leather sectional . The Agata is crafted in a Slate Grey thick durable premium grade leather, and features 5 adjustable headrest for ease of comfort. This alluring sectional also has a power recliner to add that final touch of comfort to a beautifully crafted sectional.
Features- Agata Premium Leather Sectional Right Hand Facing Chaise
- Color: Slate Grey
- Assembly Required: Required
- Maximum Height (Top to Bottom): 37.7"
- Maximum Length (Side to Side): 110.3"
- Maximum Depth (Front to Back): 91.8"
- Weight: 300 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- NUDELL Hardwood Frame 8.5x11 Walnut Finish (15815)
- LORELL Replacement Chair Tips, Gray, 1/8", PK16 (LLR49323)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9744)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- FINE-LINE Horizon Sleeper Sofa and Chaise - Slip Cover Set Only - Light Gray (FI1153001)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- Gfancy Fixtures Sectionals