Shop All Food Service Appliance Parts
Gf Protection
Guardian 00102, Beamer® 2000+
Mfr # 102
Zoro # G202665011
Free Shipping & Returns
$373.99
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
- Brand Gf Protection
- MFR # 102
- Zoro # G202665011
- UPC # 672421001012
- Country of Origin China
- Category Food Service Appliance Parts
Description
GUARDIAN 00102, BEAMER® 2000+ THE GUARDIAN FALL PROTECTION BEAMER® 2000+ IS A VERSATILE FALL ARREST ANCHOR DESIGNED FOR USE BOTH OVERHEAD AND AT FOOT LEVEL. ATTACHABLE TO BOTH STEEL I AND H BEAMS, THE BEAMER® 2000+ OFFERS NYLON BUSHINGS TO PROVIDE SMOOTH MOVEMENT ALONG THE BEAM, THAT ALSO FUNCTION AS IMPACT INDICATORS IN THE EVENT OF A FALL. THIS EXTREMELY DURABLE ANCHOR ALSO INCLUDES A PRECISION MACHINED ALUMINUM BAR AND ADJUSTMENT LEVERS AT THE TOP OF THE ANCHOR INSTEAD OF THE SIDE TO REDUCE THE LIKELIHOOD OF ACCIDENTAL IMPACT ADJUSTERS, WHICH ALLOW FOR QUICK AND EASY ADJUSTMENT WITH JUST ONE HAND. WHEN USED AT FOOT LEVEL, A GUARDIAN FALL PROTECTION BIG BOSS EXTENDED FREE FALL LANYARD MUST BE USED. FEATURES:
- PERFECT FOR USE OVERHEAD OR AT FOOT LEVEL LIGHTWEIGHT AND DURABLE FOR BEAM SIZE 3.5"-14" WIDE, UP TO 1.25" THICK MOVES SMOOTHLY ALONG BEAM D-RING THAT BOTH PIVOTS AND SWIVELS EASY TO INSTALL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PRINGLES Pringles Salt & Vinegar Potato Crisp 2.5 oz., PK12 (3800084893)
- BRILL Blueberry Filling 20lbs (10197851)
- SERVICE IDEAS Pipe, Suction , Eco-Air, 2.2Liter (ESP22)
- MIDDLEBY Support Bracket - Conveyor Shaft (54947)
- APW WYOTT Nyliner Bearing (2P-83051)
- ROYAL RANGE Door Shaft Bracket (30600)
- FIVESTAR RANGE Range Knob (1885D005)
- HATCO Heating Element - Side (02.05.789)
- STAR MANUFACTURING Knob Assembly (G3-624329)
- RINNAI Electrode Ex38C (205000073)
- HUBBELL LIGHTING Connector 3P 4W 250V, #HBL430C9W (HBL430C9W)
- Gf Protection Food Service Appliance Parts