Shop All Needle Valves
Gf Piping Systems
Needle Valve, Straight, PVDF, 1/2 In., FNPT
Mfr # 155522556
Zoro # G1877312
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection FNPT
- Body Material PVDF
- Max. Pressure 200 psi
- Temp. Rating 0 Degrees to 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gf Piping Systems
- MFR # 155522556
- Zoro # G1877312
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/2" |
Max. Height | 3 1/2 in |
Length | 2 39/64 in |
Details
Connection | FNPT |
Body Material | PVDF |
Max. Pressure | 200 psi |
Item | Needle Valve |
Temp. Rating | 0 Degrees to 302 Degrees F |
Stem Type | PVDF |
Handle Material | Polypropylene |
Seal Material | PTFE |
Standards | ASTM D3222 |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material PVDF, Pipe Size 1/2 in, FNPT Connection, Stem Type PVDF, Seal Material PTFE, Handle Material Polypropylene, Max. Pressure 200 psi, Temp. Rating 0 Degrees to 302 Degrees F, Max. Height 3 1/2 in, Length 2 39/64 in, Standards ASTM D3222
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Leland Valve Sleeve Assembly (RP51481RB)
- THRIFCO PLUMBING Tub/Shower Double Handle Trim Kit for Delta, Acrylic & Metal Ha (4402623)
- WESTBRASS 7" Diverter Tub Spout in Polished Chrome (E507D-1F-26)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 12 in.L (32PL-CA11-0120-11B-11B)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0402)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- PARKER Needle Valve, 1/4 In., Flare to Flare (NV102F-4)
- DIXON Mini Needle Valve Female to Female, 1/4" (FFS102)
- KF INDUSTRIES Manual Npt Steel 10000Psi 12In Needle Valve (13-12AP)
- NOSHOK Block & Bleed Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (604-MFS-HL1)
- Gf Piping Systems Needle Valves