Shop All Ball Valves
Gf Piping Systems
3/8" Socket PVC Ball Valve Inline True Union
Mfr # 161546341
Zoro # G3286491
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Body Seal Material EPDM
- Max. Pressure 150 psi CWP
- Handle Material Glass Filled Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 161546341
- Zoro # G3286491
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.13 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Handle Height | 2.4 in |
Nominal Valve Size | 3/8 in |
Handle Length | 1.85 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAY 120V NEMA4 3Wire Solenoid (630250-21410536)
- BON TOOL Bon 14-405 Water Nozzle, 4 Gpm (14-405)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P439)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY2)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161546343)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161546344)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161546347)
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375022)
- GF PIPING SYSTEMS 1" Socket PVC Electronic Ball Valve 2-Way (199107205)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (95ALF20401)
- Gf Piping Systems Ball Valves