Shop All Check Valves
Gf Piping Systems
3/4" Spigot PVC Y Check Valve
Mfr # 192304032
Zoro # G0423281
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Spigot
- Connection Spigot
- Body Material PVC
- Seal Material - Check Valves FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gf Piping Systems
- MFR # 192304032
- Zoro # G0423281
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Overall Height | 3-17/32" |
Length | 6.30" |
Size | 3/4" |
Pipe or Tube Size - Check Valves | 3/4 in |
Width | 2-1/8" |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type Spigot x Spigot, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Application - Valves General Purpose, Length 6 9/32 in, Width 2 1/8 in, Overall Height 3 17/32 in, Standards ASTM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU4-HBLK)
- T&S BRASS Swivel Faucet w/12 Swing Nozzle, B-0231 (B-0231*****##*)
- ELKAY Sink, Wall Mount, 1 Set, On Center Hole, #4 Finish Finish (EHS-18X)
- EVERFLOW FIP Cast Brass Gate Valve 3/4" (205T034-NL)
- GF PIPING SYSTEMS 3" Spigot PVC Y Check Valve (192304013)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304006)
- GF PIPING SYSTEMS 3/4" Spigot PVC Y Check Valve (192304007)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304008)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304036)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- KENNEDY VALVE 6" FLANGED SWING CHECK VALVE 175 PSI (7000361146)
- Gf Piping Systems Valves