Shop All Ball Valves
Gf Piping Systems
3/4" Socket PVC Electronic Ball Valve 2-Way
Mfr # 199107204
Zoro # G2988045
original price:
$785.99
19% off
new price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 2-Way
- Ball Valve Basic Body Material Plastic
- Connection Type Socket/Thread x Socket/Thread
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 199107204
- Zoro # G2988045
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 100 to 230V AC, IP Rating IP65, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Tubing, Spiral, OD 4mm, 520mm (2MPS-04M-40-01)
- ZORO SELECT PVC Coupling, Compression, 1/2" Pipe Size (160-103)
- HAM-LET 3/8" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/8)
- WATTS Repair Kit 3/4" 25Aub-Rk (0864943)
- GF PIPING SYSTEMS 1" Socket PVC Electronic Ball Valve 2-Way (199107205)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161375022)
- GF PIPING SYSTEMS 4" Socket PVC Ball Valve Inline True Union (161375010)
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union (163546344)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve 3-Way True Union (161543082)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161546343)
- LEGEND VALVE 3/4" T-717 S.S. BALL VALVE (113-164)
- Gf Piping Systems Valves