Shop All Ball Valves
Gf Piping Systems
3/4" Socket PVC Ball Valve Inline True Union
Mfr # 161546343
Zoro # G2393404
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Valve Structure 2-Piece
- Stem Material PVC
- Max. Pressure 150 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 161546343
- Zoro # G2393404
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.76" |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2.91 in |
Handle Length | 2.44 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL coupling With stop, 3" x 3" (26675)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 5/16 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3109 08 14)
- JONES STEPHENS Ceramic Stem F/Newport Brass Hot (C07645)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1 in, Schedule 40 (401249BC)
- GF PIPING SYSTEMS 3/8" Socket PVC Ball Valve Inline True Union (161546341)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161546347)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161546346)
- GF PIPING SYSTEMS 3/4" Socket PVC Electronic Ball Valve 2-Way (199107204)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve Inline True Union (161375005)
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163546342)
- LEGEND VALVE 1" S-1100 BALL VALVE (101-515)
- Gf Piping Systems Valves