Shop All Ball Valves
Gf Piping Systems
3/4" FNPT PVC Ball Valve 3-Way True Union
Mfr # 161543103
Zoro # G1482187
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 3-Way True Union
- Standards ASTM 1970-01, ASTM D1784, FDA, USP Class VI
- Ball Material PVC
- Stem Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gf Piping Systems
- MFR # 161543103
- Zoro # G1482187
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.16 in |
Outlet Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Handle Length | 106 mm |
Outlet Connection Size - Side 2 | 3/4 in |
Handle Height | 74 mm |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0631)
- KINGSTON BRASS Straight Stop Shut Off Valve, Chrome (CCK44151AX)
- T&S BRASS Low-Flow Spray Valve, Chrome, 3/4-14 (B-0107-C)
- TOTO Top Mount Seat Kit Ss117 Spare Part (THU726)
- GF PIPING SYSTEMS 1-1/2" FNPT PVC Ball Valve 3-Way True Union (161543106)
- GF PIPING SYSTEMS 1/2" FNPT PVC Ball Valve 3-Way True Union (161543102)
- GF PIPING SYSTEMS 2" FNPT PVC Ball Valve 3-Way True Union (161543107)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375006)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161375007)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161546346)
- LEGEND VALVE 1" S-1001 NO LEAD CXC FP BV (101-045NL)
- Gf Piping Systems Ball Valves