Shop All Y & Basket Strainers
Gf Piping Systems
3", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F
Mfr # 192306650
Zoro # G3361233
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Spigot
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi @ 68 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 192306650
- Zoro # G3361233
- Country of Origin Switzerland
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Length | 12 1/4 in |
Screen Size | 7 mesh |
Mesh Size | 7 mesh |
Details
Item | Y Strainer |
Connection Type | Spigot |
Screen Material | PVC |
Housing Material | PVC |
Max. Pressure | 150 psi @ 68 Degrees F |
Gasket Material | FPM |
Mesh | 1/8" |
Standards | ASTM |
Includes Screen | Yes |
Strainer Connection Type | Spigot Connection |
Maximum Pressure at 100 deg F | 150 psi @ 68 Degrees F |
Port 1 Connection Type | Spigot |
Strainer Type | Mesh |
Maximum Pressure | 150 psi @ 68 Degrees F |
Description
Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 150 psi @ 68 Degrees F, Length 12 1/4 in, Screen Material PVC, Mesh Size 7 mesh, Housing Material PVC, Includes Screen Yes, Maximum Pressure 150 psi @ 68 Degrees F, Port 1 Connection Type Spigot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Spigot, 2 in Pipe Size (856-020)
- STEEL & OBRIEN 3" Plain Bevel Seat x Short Weld End - .906" Long 304SS (14PRF-3-304)
- PARKER Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (62PW-6)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Gate Valve, FNPT (284TE006)
- GF PIPING SYSTEMS 1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306300)
- GF PIPING SYSTEMS 1-1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306500)
- GF PIPING SYSTEMS 1", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306400)
- GF PIPING SYSTEMS 3/4", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306350)
- ZURN 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (112-SXL)
- LEGEND VALVE 2" T-17 20 MESH SCREEN (105-568)
- ARMSTRONG INTERNATIONAL 3/4", FNPT, Cast Iron, Y Strainer, 3/4" FNPT, Cast Iron (CA1SC)
- Gf Piping Systems Y & Basket Strainers