Shop All Check Valves
Gf Piping Systems
2" Spigot PVC Y Check Valve
Mfr # 192304011
Zoro # G0606566
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Spigot
- Connection Spigot
- Body Material PVC
- Max. Pressure 10 Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gf Piping Systems
- MFR # 192304011
- Zoro # G0606566
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 2" |
Overall Height | 7" |
Length | 8.86" |
Width | 4-1/16" |
Pipe or Tube Size - Check Valves | 2" |
Size | 2" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Spigot x Spigot, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Application - Valves General Purpose, Length 8 27/32 in, Width 4 1/16 in, Overall Height 7 in, Standards ASTM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vandal Proof Hardware, SS, 5/8 in. Size (VP-PARTSBAG-5/8)
- AMERICAN STANDARD Bathroom Sink (9960403.020)
- BLUEVUE BIG Overflow Gasket Kit with Three-Tube Silicon Gasket, Brushed Nickel (BIG-3TOF-BN)
- WATTS Water Pressure Valve, 3/4in, 4-3/8inL (LFN45BM1-DU-PEX X PEX)
- GF PIPING SYSTEMS 1-1/2" Spigot PVC Y Check Valve (192304010)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304036)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304006)
- GF PIPING SYSTEMS 3" Spigot PVC Y Check Valve (192304013)
- GF PIPING SYSTEMS 3/4" Spigot PVC Y Check Valve (192304007)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- CHECK-ALL VALVES Stainless Threaded 1In Npt Check Valve (U1HSSMT.500SS)
- Gf Piping Systems Check Valves