Shop All Ball Valves
Gf Piping Systems
2" Socket PVC Ball Valve Inline True Union
Mfr # 161375022
Zoro # G1914385
original price:
$213.48
21% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style Inline True Union
- Port Full
- Connection Type Socket/FNPT x Socket/FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 161375022
- Zoro # G1914385
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 6.65" |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Height | 4.21 in |
Handle Length | 5.74 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PTFE, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-8-8)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-600)
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (6RDA9)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161546347)
- GF PIPING SYSTEMS 3/4" FNPT Polypropylene Ball Valve Inline True Union (167546333)
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546334)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve Inline True Union (161375005)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161546344)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- ASAHI 1/2" Socket PVC Ball Valve 2-Way (161070005)
- Gf Piping Systems Ball Valves