Shop All Ball Valves
Gf Piping Systems
2" Socket PVC Ball Valve 3-Way True Union
Mfr # 161543087
Zoro # G0877947
product price: $261.25
/ea
Free Shipping & Returns
$261.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 3-Way True Union
- Standards ASTM 1970-01, ASTM D1784, FDA, USP Class VI
- Port Full L
- Handle Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 161543087
- Zoro # G0877947
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 4.16 in |
Inlet Connection Size | 2 in |
Handle Height | 117 mm |
Outlet Connection Size - Side 2 | 2 in |
Handle Length | 152 mm |
Outlet Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Long Sweep Elbow, Hub, 1-1/2 in Pipe Size (1WJY8)
- INTERDESIGN Soap Saver Holder Clear (30100)
- AMERICAN STANDARD Pull-Out Spray, Plastic (M952237-0750A)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2608-SU-NA)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve 3-Way True Union (161543084)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve 3-Way True Union (161543082)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163546347)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375021)
- GF PIPING SYSTEMS 1" Socket PVC Electronic Ball Valve 2-Way (199107205)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CL)
- Gf Piping Systems Valves