Shop All Ball Valves
Gf Piping Systems
2" Socket CPVC Ball Valve Inline True Union
Mfr # 163546347
Zoro # G0572187
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Stem Material CPVC
- Ball Valve Product Group Manual
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gf Piping Systems
- MFR # 163546347
- Zoro # G0572187
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 7.2 in |
Nominal Valve Size | 2 in |
Handle Length | 5.98 in |
Connection Size - Side 1 | 2 in |
Handle Height | 4.56 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" x CLOSE BRASS NIPPLE (311-140)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- ZORO SELECT 1" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF23)
- MILTON 1" HB C Style Cam Groove Coupler PK 5 (2103-2)
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union (163546344)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163546343)
- GF PIPING SYSTEMS 1-1/2" Socket CPVC Ball Valve Inline True Union (163546346)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161375022)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523532)
- APOLLO VALVES 1-1/2" FNPT x MNPT Bronze Ball Valve Inline (7080701)
- Gf Piping Systems Ball Valves