Shop All Ball Valves
Gf Piping Systems
2" Socket CPVC Ball Valve Inline True Union
Mfr # 163375007
Zoro # G2134282
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Valve Structure 2-Piece
- Seat Material PTFE
- Stem Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 163375007
- Zoro # G2134282
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 9.3 in |
Nominal Valve Size | 2 in |
Handle Length | 3.3 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 232 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3109 62 21)
- SIOUX CHIEF Top Plate Connector (541-GPK2)
- VALTERRA TUB DIV FAUCET W/ D-SPUD, 4IN, 2 LEVER, 1/4 TURN, PLASTIC, WHITE (PF223261)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163375003)
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163375002)
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union (163375004)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161546344)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- APOLLO VALVES 2" FNPT Bronze Gas Ball Valve Inline (8010801)
- Gf Piping Systems Valves