Shop All Check Valves
Gf Piping Systems
1/2" Spigot PVC Y Check Valve
Mfr # 192304031
Zoro # G1755187
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Spigot
- Connection Spigot
- Body Material PVC
- Width 1-57/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 192304031
- Zoro # G1755187
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Width | 1-57/64" |
Length | 5.63" |
Overall Height | 2-63/64" |
Size | 1/2" |
Pipe or Tube Size - Check Valves | 1/2" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type Spigot x Spigot, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Application - Valves General Purpose, Length 5 5/8 in, Width 1 57/64 in, Overall Height 2 63/64 in, Standards ASTM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3 PORT STAINLESS MANIFOLD (M-8330 Basic Stainless Steel)
- SLOAN Vacuum Breaker, 1-1/2 x 24-1/2", For use with Royal Flushometer (V600AA)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX6)
- ACORN CONTROLS Tempering Valve, Brass, 4.5 gpm Flow Rate (ST70CP-12)
- GF PIPING SYSTEMS 3" Spigot PVC Y Check Valve (192304013)
- GF PIPING SYSTEMS 3/4" Spigot PVC Y Check Valve (192304007)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304033)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304036)
- GF PIPING SYSTEMS 1-1/2" Spigot PVC Y Check Valve (192304010)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304011)
- SSI 6" Wafer Flange Cast Iron Double Disc Check Valve (0600-125WTIBB-T)
- Gf Piping Systems Check Valves