Shop All Ball Valves
Gf Piping Systems
1/2" FNPT PVC Ball Valve 3-Way True Union
Mfr # 161543102
Zoro # G0788374
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 3-Way True Union
- Handle Type Tee
- Ball Valve Product Group Manual
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 161543102
- Zoro # G0788374
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.16 in |
Nominal Valve Size | 1/2 in |
Handle Length | 82 mm |
Handle Height | 61 mm |
Inlet Connection Size | 1/2 in |
Outlet Connection Size - Side 2 | 1/2 in |
Outlet Connection Size - Side 1 | 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Elg Cfwc Ec Mwd Seat Ice Grey, With Cover, Enameled Wood, Elongated (7B1500EC 062)
- KOHLER Check Valve Housing Kit (1145709-2BZ)
- EZ-FLO EASTMAN WATER HEATER PAN 26""BLK (60083)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GF PIPING SYSTEMS 2" FNPT PVC Ball Valve 3-Way True Union (161543107)
- GF PIPING SYSTEMS 1-1/2" FNPT PVC Ball Valve 3-Way True Union (161543106)
- GF PIPING SYSTEMS 3/4" FNPT PVC Ball Valve 3-Way True Union (161543103)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- GF PIPING SYSTEMS 1-1/4" Socket CPVC Ball Valve Inline True Union (163375020)
- ZORO SELECT 1/2 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04012)
- Gf Piping Systems Ball Valves