Shop All Ball Valves
Gf Piping Systems
1/2" FNPT Polypropylene Ball Valve Inline True Union
Mfr # 167546322
Zoro # G3313606
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Body Style Inline True Union
- Max. Steam Pressure 75 psi WSP
- Temp. Range 32 Degrees to 176 Degrees F
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 167546322
- Zoro # G3313606
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 3.90" |
Handle Length | 1.85 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Height | 2.4 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 10 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Polypropylene, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- PLUMB PAK Hose Drain Wshg Mach Rbr 6Ft (PP25591)
- LEGEND VALVE 1-1/2 X 1-1/4 BLK HEX BUSHING (350-624)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (R8936)
- GF PIPING SYSTEMS 2" FNPT Polypropylene Ball Valve Inline True Union (167546327)
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546324)
- GF PIPING SYSTEMS 1-1/2" FNPT Polypropylene Ball Valve Inline True Union (167546326)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union (163375004)
- GF PIPING SYSTEMS 1/2" FNPT PVC Ball Valve 3-Way True Union (161543102)
- VELAN MANUAL STAINLESS THREADED 1IN NPT BALL VALVE (P0113-SSEX)
- Gf Piping Systems Ball Valves