Shop All Check Valves
Gf Piping Systems
1" Spigot PVC Y Check Valve
Mfr # 192304008
Zoro # G0882357
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Spigot
- Connection Spigot
- Body Material PVC
- Standards ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 192304008
- Zoro # G0882357
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 1" |
Length | 6 13/16 in |
Width | 2 7/16 in |
Pipe or Tube Size - Check Valves | 1 in |
Overall Height | 4 7/32 in |
Size | 1" |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type Spigot x Spigot, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Application - Valves General Purpose, Length 6 13/16 in, Width 2 7/16 in, Overall Height 4 7/32 in, Standards ASTM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", Threaded, PVC, Y Strainer, 150 psi (YS10100T)
- MOEN Handle Kit, 128880BN (128880BN)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X5)
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 3/4" Tube (QQPE44X)
- GF PIPING SYSTEMS 3" Spigot PVC Y Check Valve (192304013)
- GF PIPING SYSTEMS 3/4" Spigot PVC Y Check Valve (192304007)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304036)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304011)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304033)
- SLOAN Sweat Kit, End Connection, 1", Chrome (H-634-AA)
- Gf Piping Systems Valves