Shop All Ball Valves
Gf Piping Systems
1" Socket PVC Ball Valve Inline True Union
Mfr # 161546344
Zoro # G2651135
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Max. Steam Pressure 0 psi WSP
- Handle Type Tee
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 161546344
- Zoro # G2651135
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.24 in |
Handle Height | 3.15 in |
Connection Size - Side 1 | 1 in |
Handle Length | 2.44 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-504 LONG BONNET STOP (107-253)
- LEGEND VALVE 2" T-453 Y-PTN CHECK VALVE (105-308)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM08)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161546343)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161546342)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161546347)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161375007)
- GF PIPING SYSTEMS 3/8" Socket PVC Ball Valve Inline True Union (161546341)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163546343)
- HONEYWELL THERMAL SOLUTIONS C6097A3095 Pressure Switch (C6097A3095)
- Gf Piping Systems Ball Valves