Shop All Ball Valves
Gf Piping Systems
1" Socket PVC Ball Valve Inline True Union
Mfr # 161375019
Zoro # G0314605
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Body Seal Material FPM
- Valve Structure 2-Piece
- Ball Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gf Piping Systems
- MFR # 161375019
- Zoro # G0314605
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.02 in |
Handle Height | 2.63 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Handle Length | 3.42 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PTFE, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron Tee (311UPT-38)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332505)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- TRUESEAL Push-to-Connect Union Elbow, 1/2 in Tube Size, PVDF, Black (FB8EU8-HBLK)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375017)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375021)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163546347)
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- GF PIPING SYSTEMS 1/2" FNPT Polypropylene Ball Valve Inline True Union (167546332)
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546334)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-403NL)
- Gf Piping Systems Ball Valves