Shop All Ball Valves
Gf Piping Systems
1" Socket CPVC Ball Valve Inline True Union
Mfr # 163546344
Zoro # G3048306
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Handle Type Tee
- Ball Valve Product Group Manual
- Valve Structure 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 163546344
- Zoro # G3048306
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.24" |
Handle Length | 3.81 in |
Handle Height | 2.87 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1 gpm Aerator, 3/4"-27 Thread Size, Chrome, Brass (G67817)
- LEGEND VALVE 2-1/2" X 6" BLACK NIPPLE (355-190E)
- PARKER Filter Bag, Felt, PP, 80 gpm, 5m, PK10 (G1P5-Q)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365B-PC)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163546347)
- GF PIPING SYSTEMS 1-1/2" Socket CPVC Ball Valve Inline True Union (163546346)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163546343)
- GF PIPING SYSTEMS 4" Socket PVC Ball Valve Inline True Union (161375010)
- GF PIPING SYSTEMS 2" FNPT Polypropylene Ball Valve Inline True Union (167546327)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve 3-Way True Union (161543087)
- DIXON 1" NPT Domestic Bronze Ball Valve (BBV100)
- Gf Piping Systems Valves