Shop All Y & Basket Strainers
Gf Piping Systems
1-1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F
Mfr # 192306500
Zoro # G2883352
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type Spigot
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi @ 68 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 192306500
- Zoro # G2883352
- Country of Origin Switzerland
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Length | 8 1/8 in |
Screen Size | 20 mesh |
Mesh Size | 20 mesh |
Details
Item | Y Strainer |
Connection Type | Spigot |
Screen Material | PVC |
Housing Material | PVC |
Max. Pressure | 150 psi @ 68 Degrees F |
Gasket Material | FPM |
Mesh | 20 |
Standards | ASTM |
Maximum Pressure at 100 deg F | 150 psi @ 68 Degrees F |
Strainer Connection Type | Spigot Connection |
Includes Screen | Yes |
Port 1 Connection Type | Spigot |
Micron Rating | 841 micron |
Strainer Type | Mesh |
Maximum Pressure | 150 psi @ 68 Degrees F |
Description
Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 150 psi @ 68 Degrees F, Length 8 1/8 in, Screen Material PVC, Mesh Size 20 mesh, Housing Material PVC, Includes Screen Yes, Maximum Pressure 150 psi @ 68 Degrees F, Micron Rating 841 micron, Port 1 Connection Type Spigot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Midget Tube Cutter, 1/8-1 1/8 In (3CYT1)
- PENTAIR/OMNIFILTER 30Standard Sediment Cartridge 10", Sngl Pk (RS6-SS2-S18)
- SLOAN Cn-21-A Main Seat (CN21A)
- VIEGA Viega ProPress XL reducer, 3" x 2" (20763)
- GF PIPING SYSTEMS 3", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306650)
- GF PIPING SYSTEMS 3/4", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306350)
- GF PIPING SYSTEMS 1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306300)
- GF PIPING SYSTEMS 1", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306400)
- SMITH-COOPER Y-Strainer, 1", 316, Thrd 800 (4373002300)
- KECKLEY 4", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFY-CI062P34-FBI-A7)
- HAYWARD FLOW CONTROL 2", Threaded, Clear PVC, Y Strainer, 150 psi (YS00200T)
- Gf Piping Systems Y & Basket Strainers