Shop All Ball Valves
Gf Piping Systems
1-1/2" Socket PVC Ball Valve Inline True Union
Mfr # 161375021
Zoro # G2673501
original price:
$103.99
39% off
new price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Ball Valve Basic Body Material Plastic
- Temp. Range 32 Degrees to 140 Degrees F
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Piping Systems
- MFR # 161375021
- Zoro # G2673501
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 5.88" |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 3.54 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Length | 4.68 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PTFE, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WNE2)
- ANVIL 2-1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822208)
- LEGEND VALVE 1/2" X 1/4" BLACK HEX BUSHING (350-604)
- ROHL Acqui Deck Mounted Bridge Faucet In Polished Chrome (A1459XMAPC-2)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161375019)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375017)
- GF PIPING SYSTEMS 1/2" FNPT Polypropylene Ball Valve Inline True Union (167546322)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161375007)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523522)
- GF PIPING SYSTEMS 2" FNPT PVC Ball Valve 3-Way True Union (161543107)
- ANCHOR FLUID POWER 1" SAE STRAIGHT THREADED 5075 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#16-11DB)
- Gf Piping Systems Ball Valves