GF Health Products 400GR 22 in. Dual Head Stethoscope; Green
Mfr # 400GR
Zoro # G804084630
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Health Products
- MFR # 400GR
- Zoro # G804084630
- UPC # 717076033756
- Country of Origin China
- Category Incident and Triage Supplies
Description
The Bowles and deep cone-shaped Bell with a full-rotation Acoustic Valve Stem and enclosed Headset Spring provide sensitive acoustics and professional. Chestpiece: Lightweight Dual-Head Chestpiece and Acoustic Valve Stem are constructed of aluminum and brass respectively. The Diaphragm side is fitted with an Ultra-Thin Fiber Diaphragm and sealed by the Diaphragm Retaining Ring to produce optimum amplification and high frequency sound transmission of heart and lungs. The deep cone-shaped Bell detects acoustic sensitivity at low frequency sound transmission at 20-100 Hz. Both the Diaphragm and Bell are crowned with a non-chill durable PVC Diaphragm.
Specifications- Color: Green
- Chestpiece: Two-Sided
- Size: 22 in.
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to2-3/8 In (7196-4)
- FLASH FURNITURE Hard Floor Chair Mat, Clear, 36" W x 48" L (MAT-131820-GG)
- RONSTAN Rope Connector, Size Up to 1/4 In. (RF89)
- PYRAMEX Emerge Plus , 3.0 Reader Safety Glasses (SG9810R30)
- DMI Emergency Blanket, Yellow, 54 x 80 In (650-1131-0000)
- MEDSOURCE Emergency Blanket, Blue, 60In x 90In, PK6 (MS-B500)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Command Board, 76 Positions (DMS 05425)
- PROPAC STICKER, MEDICAL RESERVE CORPS (C0016-MRC)
- DISASTER MANAGEMENT SYSTEMS Care Facility Command Board (DMS 05527)
- DISASTER MANAGEMENT SYSTEMS ICS Command Board (DMS 05794)
- PROPAC Drinking Water, 203 oz., 0 Calories, PK6 (GRW1007)
- Gf Health Products Incident and Triage Supplies