Shop All Plug Gauges
Gf Gage
Thread Plug Gage, 0.7500" dia., L-1 Class
Mfr # P075014NSE
Zoro # G2047530
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thread Gage with Handle
- Diameter 0.7500 in
- Class L-1
- Material Tool steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Gage
- MFR # P075014NSE
- Zoro # G2047530
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.7500 in |
Overall Length | 4 3/16 in |
Thread Size | 3/4"-14 |
Handle Length | 3 5/8 in |
Dimension Type | Inch |
Details
Item | Pipe Threaded Plug Gauge |
Type | Thread Gage with Handle |
Class | L-1 |
Material | Tool steel |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001 in |
Meets/Exceeds | ANSI B1.20.1/AGD/NIST |
Application | Measurement |
Includes | Certificate of Conformance |
Standards | AGD, ANSI B1.20.1, NIST |
Thread Direction | Right Hand |
Gauge Material | Tool Steel |
Included Certification | Certificate of Conformance |
Gauge Finish | Uncoated |
Handle Design | Single End |
Handle Color | Green |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Single End, Thread Size 3/4 In.-14, Thread Type NPT, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 3 5/8 in, Included Certification Certificate of Conformance, Standards AGD, ANSI B1.20.1, NIST, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE NICHOLAS Quad Electrician Pouch (23021-Q)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- PROTO Screwdriver Sets, Cushion Grip, 6 Pieces (J1206SCPF)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 25 TPI (SW4R-25-HSB-CP)
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- GF GAGE Plug Gage Assembly, 0.2362" dia., 6H Class (W0601006HS)
- GF GAGE Plug Gage Assembly, 0.7500" dia., 2B Clas (W0750162BS)
- GF GAGE Thread Plug Gage, 0.3750" dia., L-1 Class (P037518NSE)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- GF GAGE Thread Plug Gage, 0.2500" dia., L-1 Class (P025018NSE)
- OSG Thread Plug Gage, 1 1/4-7, UNC, Short Cert (1500104000)
- Gf Gage Precision Measuring Tools