Shop All Plug Gauges
Gf Gage
Thread Plug Gage, 0.1500" dia., L-1 Class
Mfr # P150099NSE
Zoro # G2047582
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thread Gage with Handle
- Diameter 0.1500 in
- Class L-1
- Material Tool steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Gage
- MFR # P150099NSE
- Zoro # G2047582
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1500 in |
Overall Length | 4 3/4 in |
Thread Size | 1 1/2"-11-1/2 |
Handle Length | 4 in |
Dimension Type | Inch |
Details
Item | Pipe Threaded Plug Gauge |
Type | Thread Gage with Handle |
Class | L-1 |
Material | Tool steel |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001 in |
Meets/Exceeds | ANSI B1.20.1/AGD/NIST |
Includes | Certificate of Conformance |
Application | Measurement |
Gauge Finish | Uncoated |
Included Certification | Certificate of Conformance |
Gauge Material | Tool Steel |
Standards | ANSI B1.20.1; AGD; NIST |
Thread Direction | Right Hand |
Handle Color | Green |
Handle Design | Single End |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Single End, Thread Size 1 1/2 In.-11-1/2, Thread Type NPT, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 4 in, Included Certification Certificate of Conformance, Standards ANSI B1.20.1; AGD; NIST, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC RIVETER 1/4" HD CAP SD HYD HAND (AO1426)
- FREUD Thin Kerf Combination Blade, 10 (LU83R010)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Flexible Metal Leader (48-22-4192)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- GF GAGE Thread Plug Gage, 0.1250" dia., L-1 Class (P012527NSE)
- GF GAGE Plug Gage Assembly, 0.2362" dia., 6H Class (W0601006HS)
- GF GAGE Plug Gage Assembly, 0.1120" dia., 2B Clas (W0112402BS)
- GF GAGE Thread Plug Gage, 0.5000" dia., L-1 Class (P050014NSE)
- GF GAGE Thread Plug Gage, 0.2500" dia., L-1 Class (P025018NSE)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- Gf Gage Precision Measuring Tools