Shop All Plug Gauges
Gf Gage
Thread Plug Gage, 0.1250" dia., L-1 Class
Mfr # P012527NSE
Zoro # G2047451
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thread Gage with Handle
- Diameter 0.1250 in
- Class L-1
- Material Tool steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Gage
- MFR # P012527NSE
- Zoro # G2047451
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1250 in |
Overall Length | 3 1/4 in |
Thread Size | 1/8"-27 |
Handle Length | 3 in |
Dimension Type | Inch |
Details
Item | Pipe Threaded Plug Gauge |
Type | Thread Gage with Handle |
Class | L-1 |
Material | Tool steel |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001 in |
Includes | Certificate of Conformance |
Application | Measurement |
Meets/Exceeds | ANSI B1.20.1/AGD/NIST |
Included Certification | Certificate of Conformance |
Gauge Material | Tool Steel |
Thread Direction | Right Hand |
Gauge Finish | Uncoated |
Standards | ANSI B1.20.1; AGD; NIST |
Handle Design | Single End |
Handle Color | Green |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Single End, Thread Size 1/8 In.-27, Thread Type NPT, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 3 in, Included Certification Certificate of Conformance, Standards ANSI B1.20.1; AGD; NIST, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Machine Guard Panel, 5 ft. W x 6 ft. H (X05866)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-031211)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 7-Piece (647M)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (15524)
- GF GAGE Thread Plug Gage, 0.1500" dia., L-1 Class (P150099NSE)
- GF GAGE Plug Gage Assembly, 0.7500" dia., 2B Clas (W0750162BS)
- GF GAGE Thread Plug Gage, 0.7500" dia., L-1 Class (P075014NSE)
- GF GAGE Thread Plug Gage, 0.5000" dia., L-1 Class (P050014NSE)
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- GF GAGE Thread Plug Gage, 0.2500" dia., L-1 Class (P025018NSE)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H (302137030)
- Gf Gage Precision Gauges & Accessories