Shop All Plug Gauges
Gf Gage
Thread Plug Gage, 0.1000" dia., L-1 Class
Mfr # P100099NSE
Zoro # G2047521
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thread Gage with Handle
- Diameter 0.1000 in
- Class L-1
- Material Tool steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Gage
- MFR # P100099NSE
- Zoro # G2047521
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1000 in |
Overall Length | 4 11/16 in |
Thread Size | 1-11"-1/2 |
Handle Length | 4 in |
Dimension Type | Inch |
Details
Item | Pipe Threaded Plug Gauge |
Type | Thread Gage with Handle |
Class | L-1 |
Material | Tool steel |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001 in |
Meets/Exceeds | ANSI B1.20.1/AGD/NIST |
Includes | Certificate of Conformance |
Application | Measurement |
Gauge Material | Tool Steel |
Gauge Finish | Uncoated |
Included Certification | Certificate of Conformance |
Thread Direction | Right Hand |
Standards | ANSI B1.20.1; AGD; NIST |
Handle Design | Single End |
Handle Color | Green |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Single End, Thread Size 1-11 In.-1/2, Thread Type NPT, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 4 in, Included Certification Certificate of Conformance, Standards ANSI B1.20.1; AGD; NIST, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 5 mm Tip Size, 79 mm Long, 28 mm Short (WH-5MM)
- KIPP Wing Grip D=M05 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.905)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M14B)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (312AC4A)
- GF GAGE Thread Plug Gage, 0.1250" dia., L-1 Class (P012527NSE)
- GF GAGE Thread Plug Gage, 0.2500" dia., L-1 Class (P025018NSE)
- GF GAGE Plug Gage Assembly, 0.7500" dia., 2B Clas (W0750162BS)
- GF GAGE Thread Plug Gage, 0.1500" dia., L-1 Class (P150099NSE)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- GF GAGE Thread Plug Gage, 0.5000" dia., L-1 Class (P050014NSE)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- Gf Gage Plug Gauges