Shop All Plug Gauges
Gf Gage
Plug Gage Assembly, 0.3750" dia., 2B Clas
Mfr # W0375162BS
Zoro # G2047302
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go, Taperlock
- Diameter 0.3750 in
- Class 2B
- Material Tool steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Gage
- MFR # W0375162BS
- Zoro # G2047302
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.3750 in |
Overall Length | 4 5/8 in |
Thread Size | 3/8"-16 |
Handle Length | 2 3/4 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2B, Thread Size 3/8 In.-16, Thread Type UNC, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 2 3/4 in, Included Certification Certificate of Conformance, Long Form Calibration Certificate No, Standards ANSI B1.2;AGD;NIST, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (1014MSD)
- ABB Crimping Tool Die (15506SS)
- BONDHUS Bits, 17 mm Drive (43786)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.00mm (46473)
- GF GAGE Thread Plug Gage, 0.2500" dia., L-1 Class (P025018NSE)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- GF GAGE Plug Gage Assembly, 0.1120" dia., 2B Clas (W0112402BS)
- GF GAGE Thread Plug Gage, 0.1500" dia., L-1 Class (P150099NSE)
- GF GAGE Plug Gage Assembly, 0.2362" dia., 6H Class (W0601006HS)
- GF GAGE Thread Plug Gage, 0.1250" dia., L-1 Class (P012527NSE)
- KIPP Plug For Square Tubes D=30, Polythene Black (K0494.430200)
- Gf Gage Plug Gauges