Shop All Plug Gauges
Gf Gage
Plug Gage Assembly, 0.2362" dia., 6H Class
Mfr # W0601006HS
Zoro # G2047442
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go, Taperlock
- Diameter 0.2362 in
- Class 6H
- Material Tool steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Gage
- MFR # W0601006HS
- Zoro # G2047442
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2362 in |
Overall Length | 4 1/16 in |
Thread Size | M6 x 1.00 |
Handle Length | 2 3/4 in |
Dimension Type | Metric |
Description
This GF Gage W0601006HS Threaded Plug Gauge Assembly is perfect for testing threaded holes. The 6H class gauge will fit perfectly in the hole, making it easy to see if the threads are correct. This thread plug gage assembly has a diameter of 0.2362 in., making it ideal for checking metric threads. Made of tool steel, this 6H class gauge is built to last and perform well under demanding conditions. It features a go/no go design with taperlock handles that provide added torque when needed. You can also use this thread plug gage assembly as a quick check for your hole size requirements when planning out projects or manufacturing parts. With its high quality construction and durable materials, you will want to have the GF Gage Thread Plug Gauge Assembly on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.20mm (C18922)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/2-20 (2299-8)
- FOWLER 2" - 6" Dial Bore Gage Set with Carbide Anvils (526463000)
- GF GAGE Thread Plug Gage, 0.1250" dia., L-1 Class (P012527NSE)
- GF GAGE Thread Plug Gage, 0.1500" dia., L-1 Class (P150099NSE)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- GF GAGE Plug Gage Assembly, 0.1120" dia., 2B Clas (W0112402BS)
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- GF GAGE Thread Plug Gage, 0.7500" dia., L-1 Class (P075014NSE)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102510)
- Gf Gage Precision Gauges & Accessories