Shop All Plug Gauges
Gf Gage
Plug Gage Assembly, 0.1900" dia., 2B Clas
Mfr # W0190242BS
Zoro # G2047497
original price:
$123.99
9% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go, Taperlock
- Diameter 0.1900 in
- Class 2B
- Material Tool steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Gage
- MFR # W0190242BS
- Zoro # G2047497
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1900 in |
Overall Length | 3 3/16 in |
Thread Size | #10-24 |
Handle Length | 2 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2B, Thread Size #10-24, Thread Type UNC, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 2 in, Included Certification Certificate of Conformance, Long Form Calibration Certificate No, Standards ANSI B1.2;AGD;NIST, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID23316)
- GEARWRENCH 5/8" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85580)
- WILLIAMS Williams Super Combo Wrench Set, Red, 7 pcs., SAE (WS-1170RSC)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 23 mm Size, Standard Socket, Black Phosphate (49-66-6255)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- GF GAGE Plug Gage Assembly, 0.7500" dia., 2B Clas (W0750162BS)
- GF GAGE Thread Plug Gage, 0.1500" dia., L-1 Class (P150099NSE)
- GF GAGE Thread Plug Gage, 0.2500" dia., L-1 Class (P025018NSE)
- GF GAGE Plug Gage Assembly, 0.1120" dia., 2B Clas (W0112402BS)
- GF GAGE Plug Gage Assembly, 0.5000" dia., 2B Clas (W0500132BS)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H (302137030)
- Gf Gage Precision Gauges & Accessories