Shop All Plug Gauges
Gf Gage
Plug Gage Assembly, 0.1574" dia., 6H Clas
Mfr # W0400706HS
Zoro # G2047479
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go, Taperlock
- Diameter 0.1574 in
- Class 6H
- Material Tool steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gf Gage
- MFR # W0400706HS
- Zoro # G2047479
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1574 in |
Overall Length | 3 3/16 in |
Thread Size | M4 x 0.70 |
Handle Length | 2 in |
Dimension Type | Metric |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 6H, Thread Size M4 x 0.70, Thread Type Metric, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 2 in, Included Certification Certificate of Conformance, Long Form Calibration Certificate No, Standards ANSI B1.2;AGD;NIST, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive, 5/16" SAE Socket, 6 Points (31811)
- DIAMOND VANTAGE Core Bit, Dry, 2-1/2 x 5/8-11 in (02512HDZGH)
- DRILL AMERICA 1-3/8"x3" Carbide Tipped Annular Cutter (CTC5-530-351)
- LINK HANDLES Curved Grip Handle, 36", Fire, Contractor (64709)
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- GF GAGE Thread Plug Gage, 0.5000" dia., L-1 Class (P050014NSE)
- GF GAGE Thread Plug Gage, 0.1250" dia., L-1 Class (P012527NSE)
- GF GAGE Thread Plug Gage, 0.2500" dia., L-1 Class (P025018NSE)
- GF GAGE Plug Gage Assembly, 0.7500" dia., 2B Clas (W0750162BS)
- GF GAGE Plug Gage Assembly, 0.2362" dia., 6H Class (W0601006HS)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- Gf Gage Plug Gauges